missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Justrite™ Bench Can for Solvents, Steel
For easy cleaning of small parts in solvents, choose the steel Justrite Bench Can for Solvents.
Brand: Justrite™ 10375
Code : 03
Additional Details : Weight : 0.80000kg
Description
- Premium-coated-steel construction
- Easy to use: simply place work on spring-loaded, perforated dasher plate; press down and agitate; then release to return dasher to drain position
- Plated steel dasher is an effective flame arrester
- Hinged cover minimizes evaporation losses, and protected rim minimizes the possibility of hand injury
Certifications
FM approved.
Specifications
Bench Can | |
1 gal. | |
Red | |
Steel | |
4.5 in. | |
9.3 in. | |
5 lb. |
FM, TUV | |
3.8 L | |
For Cleaning of Small Parts in Solvents | |
Powder Paint | |
114 mm | |
238 mm | |
2.3 Kg |