missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Type I Steel Safety Cans

Heavy-duty 24-gauge premium coated steel cans with double seal seams

Brand:  Justrite™ 7150200Z

Code : 03

Additional Details : Weight : 4.00000kg

 View more versions of this product

Product Code. 11903609

  • 105.00 € / Each
Estimated Shipment: 29-08-2024
to see stock.
Add to basket

Description

Description

Premium steel construction with double seams to protect against leaks. Leak-tight, self-closing spout with built-in positive pressure relief mechanism automatically vents between 3 and 5psig.

  • Double lock seams protect against leaks
  • Corrosion resistant stainless steel arresters protect contents from ignition while allowing liquids to flow rapidly
  • Ribbed bottom provides extra strength and is raised to prevent accidental punctures
  • Durable high gloss powder paint finish resists chemicals and stands up to abuse
  • Warning label includes an extra large ID zone for user labeling of contents
  • 1 pt. (0.5L) and 1 qt. (1L) sizes have convenient one-hand trigger handle mechanism for easy pouring
  • Larger sizes have ergonomically designed swing handles that are not part of dispensing
  • Ample mechanism for greater balance, easy carrying, and headspace to accommodate oil additives

Order Info

Available in red for storage of flammables, yellow for diesel fuel, and blue for kerosene. Select sizes of red cans available with polypropylene funnel that attaches to can and aids in pouring into smaller openings.

Certifications

UL and ULC listed. FM approved. TÜV certified.

Compliance

Meet OSHA and NFPA requirements and is CARB compliant.

Services

Ten years.

Specifications

Specifications

Type I Safety Can
Self Closing Cap
5 gal.
Yellow
Steel
Swinging, Round Handle
16.87 in.
11.75 in.
298 mm
8 lb.
FM, TUV, UL, ULC, CARB, NFPA, OSHA
Double Lock Seam
18.9 L
For Filling and Pouring Flammables
Powder Paint
10 Years
429 mm
1.58 in.
4 cm
3.6 Kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers