missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense Thermocouple Wire, Type K, 24-Gauge
Make your own extension cables with this Type K, 24-Gauge Thermocouple Wire.
Brand: Digi-Sense 08541-10
Code : A0
Additional Details : Weight : 0.54000kg
Description
- Wire comes in 24-gauge size, ideal for fabricating your own probes or extension cables.
- Meets ANSI and ASTM standards.
- Choose from wire with polyvinyl chloride (PVC), fluorinated ethylene propylene resin (FEP/FEP), fiberglass, high-temperature fiberglass, or ceramic fiber outer/inner insulation.
- These cables are also available in 100 ft. or 1000 ft. lengths for any application.
Specifications
ANSI | |
Thermocouple Wire | |
-328°F to +752°F | |
30 m |
-200°C to +400°C | |
FEP | |
100 ft. |