missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Digi-Sense Type-K Fine-Gauge Probes, 14.20 Ohm, Strip End
Type-K Fine-Gauge Probes feature beaded junctions and 12 in. leads with very quick response times.
Brand: Digi-Sense 08419-01
Code : A0
Dettagli aggiuntivi : Weight : 0.00900kg
Descrizione
- Negative lead is slightly shorter than the positive lead for easy identification.
- Probes come in packs of five.
- Connectors sold separately.
- Custom designs or changes to this product are available upon request.
- Probes with a diameters of 0.005 in. or 0.010 in. provide the quickest time constant, typically less than 0.3 seconds.
- Probes with a diameters of 0.020 in. or 0.032 in. has a slower time constant typically 1 second or less but have greater long-term durability.
- All probes are uninsulated and are not recommended for use with aqueous solutions.
- Keep probe wire from touching to prevent a false junction.
Specifica
ANSI | |
Thermocouple Probe | |
12 in. | |
0.127 mm |
-150°C to +982°C | |
-238°F to +1799.6°F | |
30.5 cm | |
5 Pk. |