missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KD Scientific Dual and Multiple Syringe Infusion/Withdrawal Pumps
Easy-to-use programmable syringe pumps
Brand: KD Scientific 789200
Additional Details : Weight : 4.62600kg
Description
- Simple menu-driven setup to program syringe diameter, flow rate and dispense volume
- Backlit display
- Automatic shutoff
- Settings can be reviewed and changed during operation
- Last settings are stored in memory for repeatability
- Capacity: 10 μL to 140 mL up to 10 syringes (depending on syringe size)
- Built-in RS-232-C and TTL interfaces for easy external control
- Hold glass or plastic syringes
- Available as infusion and infusion/withdrawal models
Specifications
220 VAC | |
10 μL to 140 mL | |
RS232C, TTL | |
40 lb. | |
Infusion Syringe Pump | |
4 kg | |
±<1% | |
5.5 in. | |
11 in. | |
9 in. |
0.001 μL/hr. to 147 mL/min. | |
CSA | |
18 kg | |
±0.1% | |
9 lb. | |
Backlit LCD | |
2 | |
15 cm | |
28 cm |