missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Brand Class A Cylinders
Glass Class A cylinders are calibrated “To Deliver” for greatest accuracy. Double metric scale with reverse graduations makes reading easy.
160.22 € - 447.37 €
Specifications
Base Type | Hexagonal |
---|---|
Calibration | To Deliver |
Certifications/Compliance | ASTM E438, USP Type I |
Class | A |
Type | Graduated Cylinder |
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
12777927
|
DWK Life Sciences
20028W-250 |
250 mL | 2 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12787927
|
DWK Life Sciences
20028W-500 |
500 mL | 5 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12767927
|
DWK Life Sciences
20028W-1000 |
1000 mL | 10 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Calibrated “To Deliver”
- Double scale with reverse graduations
- In capacities ranging from 10mL to 1L
- White scales for darker samples
- Hexagonal ground base provides stability
Specifications
Hexagonal | |
ASTM E438, USP Type I | |
Graduated Cylinder | |
White | |
Borosilicate Glass |
To Deliver | |
A | |
Safe Gard Bumper | |
Round | |
Dual |