missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Class A Cylinder with White Scale
To deliver; Class A
Brand: DWK Life Sciences 20028W-100
Code : NEW
Additional Details : Weight : 1.00000kg
Description
- Reverse graduations and size 4 bumper
- Capacity, 100mL
- Grad. Int., 5 to 100mL
- H, 255mm
Specifications
Round | |
Graduated Cylinder | |
To Deliver | |
ASTM E438, USP Type I | |
A | |
Safe Gard Bumper | |
Borosilicate Glass | |
Safe Gard Bumper | |
1 mL |
±0.4 mL | |
10.03 in. | |
White | |
Hexagonal | |
255 mm | |
Graduated 5 to 100mL | |
100 mL | |
Dual | |
1mL |