missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ A8 Non-Sterile Cleanroom Shoe Covers, Unitrax
142.41 EUR valid until 2024-04-30
Use promo code "21673" to get your promotional price.
Use promo code "21673" to get your promotional price.
Click to view available options
Size:
Small/Medium
Universal
X-Large/2X-Large
Description
- 300 Kimtech™ A8 Shoe Covers / Case, 3 Bags of 100 Covers; White
- Superior non-skid design has 4x more grip than leading alternatives
- Seamless bottom for better comfort; elastic ankle opening
- Low lint for contamination control; Not made with natural rubber latex
- Made with poly-film laminated fabric; double bagged for use in clean manufacturing and quality control environments
- Elastic ankle opening for a snug fit
- Recyclable through the Kimberly-Clark Professional RightCycle Program, which turns used lab coats into raw materials for eco-friendly consumer products
Specifications
Size | Small/Medium |
Material | Spunbond, Polyethylene, Polyester |
Latex Free | Yes |
Color | White |
Disposable | Single-use |
Sterility | Non-sterile |
Closure Type | Elastic Ankle |
Sole Type | Non-skid |
Seam Type | Seamless |
For Use With (Application) | Cleanrooms, Manufacturing |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'