missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ WypAll™ X90 Cloth Wipers
Reusable cloths that are ideal for tough maintenance and cleaning tasks. Kimberly-Clark™ WypAll™ X90 Cloth Wipers are strong, durable, highly absorbent and solvent resistant.
128.00 € - 237.00 €
Especificaciones
Product Type | Wypall X90 Wipes |
---|---|
Material | Non-woven Polyproylene Cellulose Fabric |
For Use With (Application) | Ideal for heavy wiping, prepping surfaces with solvents and cleaning Metal shaving |
Código de producto | Marca | Length (Metric) | Width (Metric) | Color | Precio | Cantidad y disponibilidad | |||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Length (Metric) | Width (Metric) | Color | Precio | Cantidad y disponibilidad | |||
12645566
|
Kimberly-Clark™
12891 |
42.67 cm | 28.19 cm | White |
128.00 €
Each |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||
12625606
|
Kimberly-Clark™
12889 |
34 cm | 28.19 cm | Blue |
237.00 €
1 roll |
Estimated Shipment: 16-05-2024
Log in to see stock. |
|||
Descripción
- Releases 90% of the solvent absorbed, reducing your solvent spend
- Reduces product waste by up to 35%, helping you to manage spend and wastage
- Advanced Hydroknit™ technology ensures each wipe is strong, durable, highly absorbent and solvent resistant
- Portable and ideal for small work spaces
- Designed for tough manufacturing processes where low lint and high absorbency are critical
- Designed for tough maintenance and cleaning tasks in industrial manufacturing
- Designed to help you improve productivity and efficiency whilst reducing waste
Especificaciones
Wypall X90 Wipes | |
Non-woven Polyproylene Cellulose Fabric | |
Ideal for heavy wiping, prepping surfaces with solvents and cleaning Metal shaving |