missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ ClearScrew Thread Sample Vials with Attached Closures
Attached open top white polypropylene closures
POA
Specifications
Classification | A |
---|---|
Material (Liner) | PTFE/Silicone |
Color | Clear |
Diameter (Metric) Outer | 28 mm |
Material | Borosilicate Glass |
Description
- Manufactured from clear 33 Expansion borosilicate glass
- Closures supplied with PTFE-faced silicone liners
- Vials are packaged in corrugated trays with partitions
Specifications
A | |
Clear | |
Borosilicate Glass | |
Polypropylene |
PTFE/Silicone | |
28 mm | |
Screw | |
Screw Cap (Open-top) |