missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Filtering Flasks with Side Arm
Heavy walled with graduated scale, side tubulation, tooled neck
255.94 € - 1056.01 €
Specifications
Certifications/Compliance | ASTM E1406, Type II, Class I |
---|---|
Material | Borosilicate Glass |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
12774417
|
DWK Life Sciences
27060-1000 |
1000 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12794417
|
DWK Life Sciences
27060-4000 |
4 L |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Heavy walled with graduated scale, side tubulation, tooled neck
- Sizes 25, 50, and 125mL suitable for microanalysis
- Sizes 25 and 500mL have side hose connections for 0.3125 in. I.D. (8mm) flexible tubing
- Sizes 1000mL and larger accept 0.375 in. I.D. (9.5mm) tubing
Compliance
Designed from ASTM™ E 1406, Type II requirements
Specifications
ASTM E1406, Type II, Class I | |
Borosilicate Glass |