missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Graduated Filtering Flask with Side Tubulation
Designed for vacuum to 29° of mercury
Brand: DWK Life Sciences 27060-125
Code : NEW
Additional Details : Weight : 1.00000kg
Description
- Capacity scale
- Made with heavier wall than standard Erlenmeyer flask
- All sizes have side hose connection designed to accept 5/16 inch I.D. flexible tubing
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Graduated filtering flask with side tubulation | |
33 Expansion, Low Extractable Borosilicate Glass | |
125 mL | |
111 mm |