missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Heavy-Duty Clear Glass Volumetric Class A Flasks with PTFE Stoppers
Stoppers are color coded for easy identification
419.00 € - 434.00 €
Specifications
Closure Material | PTFE |
---|---|
Color | Clear |
Material | Borosilicate Glass |
Graduated | Yes |
Mouth Style | Wide |
Product Code | Brand | Capacity (Metric) | Closure Color | Closure Size | Tolerance | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Color | Closure Size | Tolerance | Price | Quantity & Availability | ||
15576707
|
DWK Life Sciences
92812F-200 |
200 mL | Red | 19 | ±0.2 mL |
434.00 €
Pack of 6 |
Estimated Shipment: 15-07-2024
Log in to see stock. |
||
15602577
|
DWK Life Sciences
92812F-250 |
250 mL | Orange | 19 | ±0.2 mL |
419.00 €
Pack of 6 |
Estimated Shipment: 15-07-2024
Log in to see stock. |
||
Description
Stoppers are color coded for easy identification
- Wide mouth makes pipet access easy
- Heavy, uniform walls provide superior strength, durability and safety
- Large, permanent, easy-to-read markings
- Flat interior bottoms for stirring with standard stir bars
- Graduated to Class A volumetric tolerances
- Calibrated “To Contain”
- Sizes from 5 to 250mL are calibrated to meet ASTM™ E288
Specifications
PTFE | |
Borosilicate Glass | |
Wide |
Clear | |
Yes | |
Flat |