missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Squibb Separatory Funnels with PTFE-Plug Stopcock
Do not require grease
Brand: DWK Life Sciences
Code : NEW
Additional Details : Weight : 0.50000kg
Description
Do not require grease
Lower stems made of large-diameter tubing for liquid to drain out completely when stopcock is closed.
- Eliminate contamination
- Will not bind or freeze
Order Info
Stem lengths, 60mm.
Compliance
Designed from ASTM™ E 1096-86.
Specifications
Squibb separatory funnel | |
Borosilicate Glass | |
Eliminates contamination | |
2 Pack | |
Glass |
125 mL | |
ASTM E1096, Type IV | |
60mm | |
2; PTFE | |
22 |