missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Squibb Separatory Funnels with PTFE-Plug Stopcock
Do not require grease
712.67 €
Specifications
Product Type | Squibb separatory funnel |
---|---|
Material | Borosilicate Glass |
Certifications/Compliance | ASTM E1096, Type IV |
For Use With (Application) | Eliminates contamination |
Length (Metric) Stem | 60mm |
Product Code | Brand | Capacity (Metric) | Stopcock | Stopper Number | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Stopcock | Stopper Number | Quantity | Price | Quantity & Availability | ||
15142388
|
DWK Life Sciences
29048F-125 |
125 mL | 2; PTFE | 22 | 2 Pack |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Do not require grease
Lower stems made of large-diameter tubing for liquid to drain out completely when stopcock is closed.
- Eliminate contamination
- Will not bind or freeze
Order Info
Stem lengths, 60mm.
Compliance
Designed from ASTM™ E 1096-86.
Specifications
Squibb separatory funnel | |
ASTM E1096, Type IV | |
60mm |
Borosilicate Glass | |
Eliminates contamination | |
Glass |