missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Screw-Thread N-51A Borosilicate Glass Sample Vials: With unattached Closed-Top Black Phenolic Caps with Rubber Liners
Low extractable Kimax N-51A glass
326.00 € - 625.00 €
Specifications
Classification | B |
---|---|
Material (Liner) | Rubber |
Color | Clear |
Material | Borosilicate Glass |
For Use With (Application) | For general purpose |
Product Code | Brand | Diameter (Metric) Outer | Volume (Metric) | Height (Metric) | Volume (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Volume (Metric) | Height (Metric) | Volume (English) | Price | Quantity & Availability | ||
12743067
|
DWK Life Sciences
60910L-12 |
12 mm | 2 mL | 35 mm | 0.5 dr. |
326.00 €
Pack of 576 |
Estimated Shipment: 25-06-2024
Log in to see stock. |
||
12733067
|
DWK Life Sciences
60910L-1 |
15 mm | 4 mL | 45 mm | 1 dr. |
625.00 €
Pack of 576 |
Estimated Shipment: 27-11-2025
Log in to see stock. |
||
Description
- Borosilicate glass sample vials with caps
- Caps are not attached
Compliance
Kimax N-51A glass conforms to ASTM Type 1, Class B requirements.
Specifications
B | |
Clear | |
For general purpose | |
Phenolic | |
ASTM Type I |
Rubber | |
Borosilicate Glass | |
Screw | |
Screw Cap (Closed-top) |