missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ All-Glass Potter-Elvehjem Tissue Grinders
Designed for motor drive using 788000 Stirrer Adapter
139.00 €
Specifications
Clearance (English) | 0.004 to 0.006 in. |
---|---|
Clearance (Metric) | 0.00015 to 0.0002mm |
Material | Ground Glass |
For Use With (Application) | Designed for motor drive using 788000 stirrer adapter |
For Use With (Equipment) | All Glass Potter-Elvehjem tissue grinders |
Description
- All-glass construction
- Clearance between pestles and tubes is 0.004 to 0.006 in.
- Replacement components are available and completely interchangeable
Specifications
0.004 to 0.006 in. | |
Ground Glass | |
All Glass Potter-Elvehjem tissue grinders |
0.00015 to 0.0002mm | |
Designed for motor drive using 788000 stirrer adapter |