missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Silicone Stoppers, Single Hole
Kimble™ Silicone Stoppers are general purpose single-hole silicone rubber stoppers. They are steam autoclavable and an opaque yellowish-white in color. For use with Kimble™ Kontes™ Filtration Assemblies.
30.80 € - 31.55 €
Product Code | Brand | Standard Taper Joint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Standard Taper Joint | Price | Quantity & Availability | |||||
15269833
|
DWK Life Sciences
953715-0501 |
No. 5 |
30.80 €
Each |
Estimated Shipment: 06-11-2024
Log in to see stock. |
|||||
15249833
|
DWK Life Sciences
953763-0801 |
No. 8 |
31.55 €
Each |
Estimated Shipment: 06-01-2025
Log in to see stock. |
|||||
Description
- Product Type: Stopper
- Material: Silicone Rubber
- Color: White/Yellow
- Height: 25 mm
- Autoclavable: Yes
- Use with: Kimble™ Kontes™ Filtration Assemblies