missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ FlexColumn™ Economy Columns
Ideal for use with FPLC™ systems, peristaltic pumps, or gravity flow to 15psi
71.50 €
Specifications
Diameter (Metric) Inner | 7 mm |
---|---|
Type | Economy Chromatography Column |
Endcapped | Yes |
For Use With (Application) | Ion exchange, affinity, gel filtration and hydrophobic interaction media |
Temperature (Metric) Range | 0 to 50°C |
Description
Use columns with ion-exchange, affinity, gel filtration, and hydrophobic interaction media.
- Durable borosilicate glass
- Precision-ground column ends form positive seals with endcaps so they don't leak or “creep” under pressure
- Threaded, easy to remove reservoir cap won't pop off under pressure
- Reservoir accepts accessory funnels and glass reservoirs
- Luer-Lock polypropylene inlet and outlet fittings
- Bed support has a 20μm polyethylene disc that retains most media for low-pressure aqueous chromatography
- Columns accept flow adapters for adjusting Flex-Column bed height (order adapters separately)
Flow adapters not available
Specifications
7 mm | |
Yes | |
0 to 50°C | |
20 μm | |
HDPE | |
0.39cm3 |
Economy Chromatography Column | |
Ion exchange, affinity, gel filtration and hydrophobic interaction media | |
14.5 psi | |
Borosilicate Glass Type I Class A | |
Male luer lock | |
2N NaOH or 100% Ethanol |