missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Hybridization Tubes
Made of Type I, Class A borosilicate glass
433.00 €
Specifications
Certifications/Compliance | USP Type I, ASTM E 438 Type I, Class A |
---|---|
Closure Material | Polypropylene |
Closure Size | 45 mm |
Diameter (English) Inner | 1.25 in. |
Diameter (Metric) Inner | 35 mm |
Product Code | Brand | Length (Metric) | Includes | Length (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Includes | Length (English) | Price | Quantity & Availability | |||
13470587
|
DWK Life Sciences
736500-3530 |
300 mm | 45mm polypropylene cap and replaceable silicone O-rings | 11.81 in. |
433.00 €
Pack of 2 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||
Description
Made of Type I, Class A borosilicate glass
- Multiple blots can be hybridized in a single tube using nylon mesh sheets to separate the membranes (not included)
- Probe volumes are approximately 5mL per blot
- Use one 35 I.D. × 300 tube per standard rotator position or two 35 I.D. × 150mm tubes per clamp
Specifications
USP Type I, ASTM E 438 Type I, Class A | |
45 mm | |
35 mm | |
Screw | |
Hybridization Tube |
Polypropylene | |
1.25 in. | |
35 mm | |
Borosilicate Glass | |
Hybridization incubators with rotators |