missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ KimCote™ Graduated Cylinders with Bumpers
Calibrated “To Deliver”
146.70 € - 324.60 €
Specifications
Base Type | Hexagonal |
---|---|
Calibration | To Deliver |
Certifications/Compliance | ASTM E1272, ASTM E438, USP Type I |
Class | A |
Type | Graduated Cylinder |
Includes: Bumpers
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Graduations | Price | Quantity & Availability | ||||
11767959
|
DWK Life Sciences
KC20028W-250 |
250 mL | 2 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11757959
|
DWK Life Sciences
KC20028W-100 |
100 mL | 1 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12833147
|
DWK Life Sciences
KC20028W-500 |
500 mL | 5 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11707969
|
DWK Life Sciences
KC20028W2000 |
2000 mL | 20 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- KimCote™ plastic-coated for added safety in the event of breakage
- Autoclavable
- Borosilicate glass
- Reverse metric scale
- White graduations
- Ground base for stability
- One per case
Order Info
These items come one per case.
Specifications
Hexagonal | |
ASTM E1272, ASTM E438, USP Type I | |
Graduated Cylinder | |
Round | |
Bumper Guard, Ground Base | |
Autoclavable |
To Deliver | |
A | |
White | |
Borosilicate Glass | |
Single |