missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Micro-Vial Graduated Screw Thread Vials
With solid-top closure and PTFE-faced white rubber liner
222.00 € - 309.00 €
Specifications
Material (Liner) | PTFE/Rubber |
---|---|
Material | Borosilicate Glass |
Graduated | Yes |
Base Style | Tapered |
Quantity | 12 Cs. |
Product Code | Brand | Closure Type | Color | Height (English) | Volume (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Closure Type | Color | Height (English) | Volume (Metric) | Price | Quantity & Availability | ||
10548413
|
DWK Life Sciences
60702-3 |
Screw Cap | Clear | 2 in. | 3 mL |
222.00 €
Pack of 12 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||
16439665
|
DWK Life Sciences
60702-5 |
Screw Cap | Clear | 2.44 in. | 5 mL |
243.00 €
Pack of 12 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||
16419665
|
DWK Life Sciences
60702-10 |
Screw Cap | Clear | 2.87 in. | 10 mL |
309.00 €
Pack of 12 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||
Description
- Accuform™
- KG-33 borosilicate glass
- Extra thick clear glass walls
Specifications
PTFE/Rubber | |
Yes | |
12 Cs. |
Borosilicate Glass | |
Tapered |