Learn More
DWK Life Sciences Kimble™ Kontes™ Pellet Pestle™
Use to resuspend protein and DNA pellets or grind soft tissue in microcentrifuge tubes
Brand: DWK Life Sciences 749520-0000
Code : A0
Additional Details : Weight : 0.47880kg
Description
Use to resuspend protein and DNA pellets or grind soft tissue in microcentrifuge tubes
Disposable Pellet Pestle
- Available with or without 100 microtubes
- Length of pestle with tip, 7cm (2.75 in.)
- Autoclavable CTFE polymeric head with a stainless-steel shaft
- Pestle length with tip, 6cm (2.5 in.) for 0.5mL size; 14cm (5.59 in.) for 1.5mL size
Specifications
Yes | |
0.05 oz. | |
Polypropylene | |
Yes | |
2.75 in. | |
100 Microtubes | |
70mm |
Blue | |
1.5 mL | |
Pellet Pestle | |
Resuspend Protein and DNA pellets or grind soft tissue in microcentrifuge tubes | |
No | |
Cordless motor | |
0.05 oz., 1.5mL |