missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ PTFE-Plugged Columns

Manufactured from borosilicate glass 3.3

Brand:  DWK Life Sciences 420540-0233

360.87 EUR valid until 2024-05-31
Use promo code "21664" to get your promotional price.



Code : NEW

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13466339

  • 398.00 € / Each
Estimated Shipment: 12-11-2024
to see stock.
Add to basket

Description

Description

With PTFE stopcock plug

  • Sealed-in, coarse porosity (40 to 60μm) fritted disc supports packing
  • Use glass wool to support packing in columns without fritted disc
  • PTFE plug controls flowrate
  • Packing not included

Specifications

Specifications

22 mm
40 to 60 μm
300 mm
Fritted disc and 2mm bore PTFE stopcock plug
Gravity Chromatography Column
110 mL
Glass
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers