missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Rectangular TLC Developing Tanks
Molded glass tanks for development of any size TLC plate up to 20 x 20cm
Brand: DWK Life Sciences 4161850000
Code : NEW
Additional Details : Weight : 6.64000kg
Description
Molded glass tanks for development of any size TLC plate up to 20 x 20cm
- Tanks: K416180-0000, K416185-0000, K416190-0000
- Lids: K416181-0000, K416186-0000
Specifications
Nonslip | |
Developing Tank | |
4 x 11.75 x 10.75 in. (10.16 x 29.8 x 27 cm) | |
10.16 cm | |
29.8 cm | |
27 cm | |
26.5 cm | |
5.4 kg |
Molded Glass | |
Rectangular | |
4 in. | |
11.75 in. | |
10.75 in. | |
10.47 in. | |
12 lb. |