missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Sterile Disposable Pasteur Pipet
Click to view available options
Length (Metric):
14.6 cm
22.86 cm
Type:
Cotton-plugged Pasteur Pipet
Unit Size:
Pack of 250
Description
SteriPettes are sterile, disposable Pasteur pipets.
- Gamma-irradiated to assure sterility
- Convenient 250 piece multi-pack configuration
- 10 peel packs of 25 each
- Available in both 5-3/4 in. and 9 in. lengths
- Constricted top for cotton plugging
Specifications
Specifications
| Certifications/Compliance | ASTM E732-80, USP Type III |
| Diameter (English) Inner | Tip Opening: 0.043 in. |
| Diameter (Metric) Inner | Tip Opening: 0.11 cm |
| Material | Soda Lime Glass |
| Sterility | Sterile |
| For Use With (Application) | For IVF procedures |
| Length (English) | 5.75 in. |
| Top Style | Constricted |
| Volume (English) | 0.067 oz. |
| Volume (Metric) | 2 mL |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction