missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Conical-Bottom Glass Centrifuge Tubes, 10mL
Use these tubes for centrifugation up to 2980 RCF. KIMAX™ Conical-Bottom Glass Centrifuge Tubes are plastic shrink-wrapped in modular trays for cleanliness and safety. Manufactured from 51 expansion, low extractable borosilicate glass.
264.00 €
Specifications
Certifications/Compliance | USP, ASTM E 438 |
---|---|
Capacity (Metric) | 10 mL |
Shape | Conical |
Bottom Shape | Conical |
Max. RCF | 2980 x g |
Product Code | Brand | Disposable | Material | Length (Metric) | Closure Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Disposable | Material | Length (Metric) | Closure Type | Price | Quantity & Availability | ||
11828462
|
DWK Life Sciences
73785-10 |
Single-use | Borosilicate Glass | 114 mm | No Cap |
264.00 €
Pack of 125 |
In Stock
Log in to see stock. |
||
Description
Use these tubes for centrifugation up to 2980 RCF. KIMAX™ Conical-Bottom Glass Centrifuge Tubes are plastic shrink-wrapped in modular trays for cleanliness and safety. Manufactured from 51 expansion, low extractable borosilicate glass.
- With conical shaped bottom
- Tubes are made from borosilicate glass in compliance with ASTM Specification E438, Type I, Class A or B glass requirements
Specifications
USP, ASTM E 438 | |
Conical | |
2980 x g |
10 mL | |
Conical |