missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Baffled Culture Flasks
For fermentation, cell culture growth and cultivation, and genetic engineering procedures
40.40 € - 455.00 €
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Application) | For fermentation, cell culture growth and cultivation and genetic engineering procedures and rotary and reciprocating shakers |
Neck Style | Plain fire-polished |
Writing Surface | Durable White Ceramic Enamel Marking |
Autoclavable | Autoclavable |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10181512
|
DWK Life Sciences
25630-250 |
250 mL |
184.00 €
Pack of 6 |
N/A | |||||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
10769024
|
DWK Life Sciences
25630-500 |
500 mL |
256.00 €
Pack of 6 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
||||
10520403
|
DWK Life Sciences
25630-1000 |
1000 mL |
382.00 €
Pack of 6 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||||
10266872
|
DWK Life Sciences
25630-2000 |
2000 mL |
455.00 €
Pack of 6 |
Estimated Shipment: 04-11-2024
Log in to see stock. |
|||||
11730734
|
DWK Life Sciences
25630-500 |
500 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11740734
|
DWK Life Sciences
25630-1000 |
1000 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11720734
|
DWK Life Sciences
25630-250 |
250 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
For fermentation, cell culture growth and cultivation, and genetic engineering procedures
- Bottom baffles provide increased mixing, aeration, and gas exchange
- Neck O.D.: 25mm (1 in.) for 125mL size; all others are Neck O.D.: 38mm (11/2 in.)
Specifications
Borosilicate Glass | |
Plain fire-polished | |
Autoclavable |
For fermentation, cell culture growth and cultivation and genetic engineering procedures and rotary and reciprocating shakers | |
Durable White Ceramic Enamel Marking | |
Baffled |