missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ NMR Septum Sample Tube Caps
For 5mm, 7mm and 10mm NMR Tubes
124.00 €
Specifications
Product Type | Septa |
---|---|
Material | Rubber |
For Use With (Application) | Provides penetration point for syringe or cannulation additions and useful as a closure or for sample outgassing |
Product Code | Brand | Color | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | For Use With (Equipment) | Price | Quantity & Availability | ||||
12164001
|
DWK Life Sciences
897098-0005 |
Red | 5 mm Thin-walled NMR Sample Tube |
124.00 €
Pack of 100 |
Estimated Shipment: 26-04-2024
Log in to see stock. |
||||
Description
For 5mm, 7mm and 10mm NMR Tubes
Soft, natural rubber allows easy penetration with a syringe needle
- Dual seal, inside tube and outer sleeve
- Ideal for thin wall tubes
- Provides penetration point for syringe or cannulation additions
- Useful as a closure or for sample outgassing
Specifications
Septa | |
Rubber | |
Provides penetration point for syringe or cannulation additions and useful as a closure or for sample outgassing |