missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ Kimtech™ A8 Clean Overalls
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
Description
- High performance chemical resistant fabric
- Innovative, ultra light fabric: 45 gsm
- Breathable
- Highly comfortable
- Compressed packaging to save space in the gowning room
Specifications
Product Type | Cleanroom Coveralls |
Size | Medium |
Material | SMS |
Color | White |
Disposable | Single-use |
Cuff Style | Thumb Loop |
Neck Style | Collared |
Sterility | Non-sterile |
Collar Type | Standing |
Certifications/Compliance | PPE Cat III Type 5/6 (Protection against particles/limited splash protection).EN1149-1:1995 Antistatic garment |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'