Learn More
Kimberly-Clark™ Kimtech™ G3 NxT™ Nitrile Ambidextrous Gloves
Kimtech™ G3 NxT™ nitrile ambidextrous gloves are latex- and silicone-free non-sterile cleanroom gloves for delicate applications. The slick finishing, with textured fingertips and static dissipative material, ensures dextrous contamination control.
Brand: Kimberly-Clark™ 62994
Code : 50
Additional Details : Weight : 11.34000kg
Description
- Assured Compliance:
- PPE Cat III according to Regulation (EU) 2016/425
- EN ISO 374-1:2016 Type C (K) Chemical Splash protection
- EN 374-4:2003 Resistance to degradation by chemicals
- EN ISO 374-5:2016 Micro Organism and Virus Protection
- Certificate of Analysis available online
- Industry-leading disposable gloves offering unrivalled protection, cleanliness and quality, and provided in cleanroom-ready packaging that minimizes waste.
- Nitrile construction results in products that are stronger and leaner than latex gloves, and feature better protection against a wide range of contaminants including micro-organisms, viruses and chemical splash.
- Ambidextrous and anti-static tested
- Textured fingertips enhance grip and tactile sensitivity for safer and more efficient processes.
- Beaded cuffs add strength to the gloves, reducing the risk of tearing and increasing their durability, while also reducing roll down for easier donning and doffing.
- Contain no natural rubber latex, silicone or powder, reducing the risks of skin irritation for the wearer.
Specifications
ISO 9001; CE CAT III; Category III PPE - CE Complex | |
Slick | |
Yes | |
Powder Free | |
Non-sterile | |
30 cm |
White | |
Ambidextrous | |
Nitrile | |
X-Large | |
Beaded |