missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark™ KleenGuard™ A50 Breathable Splash and Particle Protection Jacket
187.48 EUR valid until 2024-05-31
Use promo code "21679" to get your promotional price.
223.19 EUR valid until 2024-12-31
Use promo code "22916" to get your promotional price.
Use promo code "21679" to get your promotional price.
223.19 EUR valid until 2024-12-31
Use promo code "22916" to get your promotional price.
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Approved as Complex Design (Category 3) equipment - offering protection to the levels specified for Type 5 and 6 by CEN
- Single use and breathable protective clothing designed for maximum comfort and safety, providing anti-static and general protection against water-based or chemical splashes, liquids, and dust particles
- Suitable for use as protection against solid particles and particulate radioactive contamination - EN1073-2
- Silicone-free, ultra-low lint and treated to be antistatic - to EN 1149-5
- Ideal for protecting against powders, larger fibres and protection against a wide range of chemicals reducing contamination in critical areas
- Suitable for use in pharmaceutical industries, manufacturing, utilities, electronics, agriculture and paint spraying areas
- Storm flap and hood designed for easier taping to a respirator
Specifications
Product Type | Lab Jacket |
Size | 3X-Large |
Color | White |
Disposable | Yes |
For Use With (Application) | Very good protection against particles, radioactive dust and chemical splashes |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'