missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ Brand 5mm Disposable Grade NMR Sample Tubes
For instruments with field strength of approximately 60MHz
125.00 € - 226.00 €
Specifications
Diameter (English) Outer | 0.19 in. |
---|---|
Material | Borosilicate Glass |
Closure Material | Polyethylene |
Closure Type | Open-top |
Diameter (Metric) Outer | 5 mm |
Product Code | Brand | Length (English) | Length (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Length (Metric) | Quantity | Price | Quantity & Availability | |||
12683195
|
DWK Life Sciences
897193-8100 |
8 in. | 203.2 mm | 100/Pk. |
226.00 €
Pack of 100 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||
12673195
|
DWK Life Sciences
897193-8050 |
8 in. | 203.2 mm | 50/Pk. |
125.00 €
Pack of 50 |
Estimated Shipment: 23-04-2024
Log in to see stock. |
|||
Description
For instruments with field strength of approximately 60MHz
Each tube meets rigid specifications for wall thickness, variation and camber so as to assure precise measurements and reproducibility. Precision-manufactured tubes designed for use in high-resolution NMR spectroscopy that characterizes organic molecules through measurement of the resonant frequencies of atomic nuclei. Research applications include analysis of polymer structures and organic solutions.
- Made from Type I borosilicate glass
- Wall thickness: 0.015 in. (0.38mm)
- Wall variation and camber depend, in part, on tube length
- All sample tubes come with plastic compression-fit caps and sandblasted marking spots
Specifications
0.19 in. | |
Polyethylene | |
5 mm | |
Designed for use in high-resolution NMR spectroscopy | |
Cylindrical | |
0.38 mm |
Borosilicate Glass | |
Open-top | |
100MHz | |
Cap | |
0.015 in. |