missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Kontes™ FEP Syringe Tubing

This tubing is made for easy connection to CHROMAFLEX™, FLEX-COLUMN™ and ULTRA-WARE™

Brand:  DWK Life Sciences 420823-0014

Code : NEW

Additional Details : Weight : 2.20000kg

 View more versions of this product

Product Code. 15323924

  • 204.96 € / 3m


Estimated Shipment
03-08-2020
Add to basket

Description

Description

  • FEP Tubing (Fluorinated Ethylene Propylene)
  • Tube Length 10 ft
  • Tubes available with ID 5/32 in. / OD 1/4 in. or with ID 1/16in. / OD 1/8 in.
Specifications

Specifications

Low Pressure AppliCatIons
FEP/PTFE
3.48 m
0.635 cm
10 ft.
FEP PTFE Tubing
Videos
Documents