missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Kontes™ NMR Sample Tube Caps
For Kontes™ 5 or 10mm NMR sample tubes
POA
Specifications
Product Type | Pressure Cap Variety Pack |
---|---|
Material | Polyethylene |
Color | Assorted |
For Use With (Application) | Provides tight-fitting and stays in place even with a build-up of internal vaporization pressures |
Description
- Convenient 100-cap variety pack of tight-fitting polyethylene color caps
- Stay in place even with a buildup of internal vaporization pressure
Order Info
Variety pack for 5mm (0.19 in. ) tubes includes 20 caps each of red, black, white, green and yellow. Variety pack for 10mm (0.39 in. ) tubes contains 25 each of red, black, green, and yellow.
Specifications
Pressure Cap Variety Pack | |
Polyethylene | |
Assorted | |
Provides tight-fitting and stays in place even with a build-up of internal vaporization pressures |