missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ KTS Series Table-Height Refrigerator
Suitable for refrigerating food in a domestic-like environment, such as a staff kitchen, guest/patient room or storage area. Liebherr™ KTS Series Table-Height refrigerator features transparent bins, glass shelves, reversible door hinges and a removable worktop.
POA
Specifications
Capacity (Metric) | 141 L |
---|---|
Temperature Range | 3°C to 8°C |
Refrigerant | R600A |
Door Style | SwingDesign with Ergonomic Slimline Handle |
Hinge Side | Right, interchangeable |
Description
Table-height unit can be placed under a workbench, table or desk for optimum use of space.
- Transparent vegetable bins: Roomy drawers for organized storage, easy viewing of contents, and easy to clean
- Reversible door hinges: Door hinges can be moved from the right to the left to accommodate the space
- Removable worktop: Freestanding appliances with a worktop that can be removed easily
Specifications
141 L | |
R600A | |
Right, interchangeable | |
1 | |
3 (1 bottle, 2 can) | |
CE, ISO 9001 | |
Static | |
Automatic | |
62 cm | |
0.8 A | |
50 Hz |
3°C to 8°C | |
SwingDesign with Ergonomic Slimline Handle | |
Transparent | |
4 (3 Adjustable) | |
Steel | |
White | |
Mechanical, rotary control button | |
LED | |
85 cm | |
230 V |