missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Metro™ Lab Animal Feed (LAR) Cart
Keep feeding efforts to a minimum. Metro Lab Animal Feed Cart is a two-shelf unit on casters making feeding laboratory animals more convenient for staff.
750.00 € - 1160.00 €
Specifications
For Use With (Application) | Designed to store and transport animal feed |
---|---|
Material | Stainless Steel |
No. of Shelves | 1 |
Product Code | Brand | Height (Metric) | Length (Metric) | Load Bearing Capacity (Metric) | Width (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Height (Metric) | Length (Metric) | Load Bearing Capacity (Metric) | Width (Metric) | Price | Quantity & Availability | ||
15966971
|
Metro™
LAR2 |
99 cm | 91 cm | 273 kg | 61 cm |
1160.00 €
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||
15956971
|
Metro™
LAR1 |
97 cm | 61 cm | 171 kg | 45.7 cm |
750.00 €
Each |
Estimated Shipment: 09-08-2024
Log in to see stock. |
||
Description
- Super Erecta™ shelf construction provides easy assembly and absolute rigidity
- Relocation of shelves is quick and simple
- Stainless steel finish provides superior corrosion resistance
- Open shelf design minimizes dust accumulation while maximizing air circulation and visibility
- Compact footprint for easy maneuvering in tight lab spaces
Specifications
Designed to store and transport animal feed | |
Stainless Steel | |
1 |