missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LaboPlast™ Bio Disposable Scoop
Produced in a clean room of class 7 (10,000) and individually wrapped in bio-PE film for disposable use. Green PE bio-plastic has all the suitable properties of conventional PE but is manufactured from renewable raw materials.
25.10 € - 27.45 €
Specifications
Material | Polyethylene |
---|---|
Disposable | Yes |
Sterility | Non-sterile |
Color | White |
Certifications/Compliance | FDA |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
15366327
|
Buerkle™
5379-0001 |
25 mL |
25.10 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15386327
|
Buerkle™
5379-0005 |
100 mL |
26.70 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15376327
|
Buerkle™
5379-0003 |
50 mL |
25.90 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15396327
|
Buerkle™
5379-0007 |
150 mL |
27.45 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
- Green PE bio-plastic has all the suitable properties of conventional polyethylene but is manufactured from renewable raw materials and can be completely recycled
- The scoop stands horizontally as a result of the special handle design and the slightly angled front edge and can therefore be put down without the sample material trickling out.
- Product and packaging made of renewable raw materials
- Bio-PE, white
- Individually wrapped
- Production and packaging according to clean room class 7
- With EU foodstuffs and FDA approval
Specifications
Polyethylene | |
Non-sterile | |
FDA | |
10 |
Yes | |
White | |
Foodstuffs |