missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LaboPlast™ Disposable Spatula
Buerkle™ LaboPlast™ Disposable Spatula with a long, ergonomically-shaped, stable handle and a sharp blade.
19.80 € - 30.55 €
Specifications
Product Type | Disposable Spatula |
---|---|
Material | Polystyrene |
Handle Type | Ergonomically shaped |
Disposable | Yes |
Color | White |
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | |||||
15326317
|
Buerkle™
5378-0009 |
Without Sleeve |
19.80 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
15336317
|
Buerkle™
5378-0010 |
With Transparent Sleeve |
30.55 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
- Ideal for sampling powders, granulates and pastes
- Transparent sealing sleeve reduces contamination
- White
- Individually packaged
- Production, assembly and packaging according to clean room class 7
- With EU foodstuffs and FDA approval
Specifications
Disposable Spatula | |
Ergonomically shaped | |
White | |
Ideal for Sampling Powders, Granulates, Pastes and Foodstuffs | |
150 mm |
Polystyrene | |
Yes | |
FDA | |
10/Pk. |