missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LaboPlast™ Disposable Spoon
The LaboPlast™ Disposable Spoon is produced in a clean room of class 7 (10,000) and individually wrapped for single use. Ideal for sampling powders, granulates and fluids.
50.55 € - 63.40 €
Specifications
Material | Polystyrene |
---|---|
Disposable | Yes |
Sterility | Non-sterile |
Color | White |
Certifications/Compliance | FDA |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
15346317
|
Buerkle™
5378-0011 |
2.5 mL | 127 mm |
50.55 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
15356317
|
Buerkle™
5378-0012 |
10 mL | 170 mm |
63.40 €
Pack of 100 |
In Stock
Log in to see stock. |
||||
Description
- PS, white
- Individually packaged
- Production and packaging according to clean room class 7
- Complies with EU food requirements and FDA regulations
Specifications
Polystyrene | |
Non-sterile | |
FDA |
Yes | |
White | |
Foodstuffs |