Learn More
Buerkle™ LaboPlast™ Disposable Scoop
The LaboPlast™ disposable scoop made of polystyrene is produced and assembled in a clean room of class 7 and individually packaged for disposable use. The disposable scoop is ideal for powders, granulates and pastes.
Brand: Buerkle™ 5378-0005
21.31 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.39000kg
Description
Scoop, disposable with or without cover
- Polystyrene, white
- Individually packaged
- Production and packaging according to Cleanroom Class 7
- With EU Foodstuffs and FDA approval
Specifications
Disposable Scoop | |
Without Cover | |
Yes |
Polystyrene | |
100 mL | |
205 mm |