missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Clifton™ Nickel Crucible Lids

Obtain optimum success with nickel crucible lids during the heating process preventing the chance of hot material spattering out of an open crucible. In fusions where zirconium or other metals cannot be used, the Clifton™ Nickel Crucible Lids are the ideal alternative.

Brand:  Nickel Electro™ 49

Code : 03

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11499579

  • 13.90 € / Each
Estimated Shipment: 17-06-2024
to see stock.
Add to basket

Description

Description

  • Provides a cover to crucibles
  • Prevents chance of hot material spattering out of open crucible during heating process
  • Lid can be easily removed with either stainless steel or nickel laboratory tongs 
  • Forms a tightly adhering oxide file between 400°C and 600°C in oxidizing atmospheres
  • Nickel effective for use in fusions where zirconium or other metals cannot be used
Specifications

Specifications

Nickel
10 Pk.
Laboratory Crucible Lid
350°C
45 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers