Learn More
Brady™ LABXPERT™ Nylon Cloth Labels
LABXPERT™ Nylon Cloth Labels are nylon cloth (B-499) wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.
Brand: Brady™ 060911
Code : 50
Additional Details : Weight : 0.16740kg
Description
LABXPERT™ Nylon Cloth Labels are nylon cloth (B-499) wrap-around labels that are highly pliable to conform to tightly curved surfaces such as wire and cable.
- Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable
- Recommended for indoor use
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- All-in-one cartridge includes label supply and R4300 Series ribbon
Specifications
UL | |
Acrylic, Permanent | |
Matte | |
Nylon Cloth | |
Non-sterile | |
iDXPERT™, LabXpert™ Printer | |
1 | |
Rectangle | |
-40°C to +90°C | |
0.165 mm | |
0.8 in. | |
0.3 in. |
Surface Mount | |
Black, White | |
Label | |
Label | |
Bottles, Centrifuge tube, Cryo vial, Eppendorf tube, General identification, Laboratory identification, Panel identification, Petri dish, Tube, Vial | |
n.a. | |
275/Pk. | |
For 0.6 mL vials | |
0.0065 in. | |
0.375 x 0.825 in. | |
20.96 mm | |
0.9 cm |