missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ LABXPERT™ StainerBondz™ Polyester Microscope Slide Labels
StainerBondz™ Super Chemical Resistant Polyester (B-481) is designed for use in the slide staining process and other laboratory ID which requires superior chemical resistance
90.10 €
Specifications
Certifications/Compliance | RoHS 2002/95/EC, MCV 2005/618/EC |
---|---|
Adhesive Type | Acrylic, Permanent |
Color | Black, White |
Finish | Matte |
Format | Label |
Product Code | Brand | Width (Metric) | Height (Metric) | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Height (Metric) | Quantity | Price | Quantity & Availability | |||
10020349
|
Brady™
622006 |
1.9 cm | 2.28 cm | 400/Pk. |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
- StainerBondz™ B-481 matte white polyester has a permanent acrylic adhesive and is thermal transfer printable with B30 series printers from Brady™
- B-481 performs well in the commonly used H and E (hematoxilin and eosin) slide staining process
- Excellent resistance to a wide variety of chemicals, oils and water
- All-in-one cartridge includes label supply and R6400 Series ribbon
Specifications
RoHS 2002/95/EC, MCV 2005/618/EC | |
Black, White | |
Label | |
Slide Label | |
LabXpert™ Printer and RoHS directive |
Acrylic, Permanent | |
Matte | |
Polyester | |
General identification, Slide label ID | |
0.9 in. |