missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lakeside™ Standard-Duty Utility Cart
A Lakeside Standard-Duty Utility Cart is ideal for light-duty transport and storage in the laboratory.
POA
Specifications
Product Type | Standard-duty utility Cart |
---|---|
For Use With (Application) | Ideal for dining area bussing, set up, tray or soiled dish station, light duty transport and storage and continuous transporting over even floor surfaces |
Load Bearing Capacity (English) | 300 lb. |
Load Bearing Capacity (Metric) | 136 kg |
Material | Stainless Steel |
Description
A Lakeside Standard-Duty Utility Cart is ideal for light-duty transport and storage in the laboratory.
- Load capacity: 300 lb. (136kg)
- Durable welded stainless-steel construction cleans and sanitizes easily
- Designed for continuous transport even over uneven floor surfaces
- Integrated push handle for easy handling
- Three fixed, open shelves with reinforced, hemmed front for added strength
- Sound-deadening panels under shelves restrict vibrations and noise
- Bumpers on legs and handles protect walls and furniture
- Four 3 1/2 in. dia. (8.9cm) rubber-cushioned, swivel casters for maneuverability
Order Info
Shipped assembled. Weight: 29 lb. (13.2kg)
Specifications
Standard-duty utility Cart | |
300 lb. | |
Stainless Steel |
Ideal for dining area bussing, set up, tray or soiled dish station, light duty transport and storage and continuous transporting over even floor surfaces | |
136 kg | |
3 |