missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester: ISO Safety Sign - General warning sign

Sign compliant to ISO 7010.

Brand:  Brady™ 826615

Additional Details : Weight : 0.00400kg

 View more versions of this product

Product Code. 15674667

  • 11.00 € / Pack of 3
Estimated Shipment: 30-05-2024
to see stock.
Add to basket

Description

Description

  • Laminated polyester
  • For indoor and outdoor use
Specifications

Specifications

ISO 7010
Polyester
Permanent Acrylic
87 mm
100 mm
Triangular
Black on Yellow
Gloss
3/Pk.
Indoor and Outdoor
0.099 mm
-40°C to 110°C
Global
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers