missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Laminated Polyester Packaging Labels
Laminated Polyester Packaging Labels are made of surface printed white polyester film with a permanent, acrylic based, pressure sensitive adhesive and over-laminated with a clear polyester film.
Brand: Brady™ 257530
Additional Details : Weight : 0.00200kg
Description
- B-7541 is used for pipe markers and safety signs.
- B-7541 gives excellent adhesion to low surface energy surfaces, such as polypropylene and ABS, as well as on most powder coatings.
- Standard ink colors are black, red (RAL 3001-GL), yellow (RAL 1003-GL), blue (RAL5005-GL) and green (RAL 6032-GL).
Specifications
Packaging Labels | |
Black on White | |
Card | |
Labels | |
Facility Identification | |
1 Sign/Card | |
Rectangle | |
-40°C to +110°C | |
0.099 mm | |
4.13 in. | |
2.91 in. |
Permanent Acrylic | |
Gloss | |
Polyester | |
Top | |
-40°C | |
1 Ea. | |
-40°F to +230°F | |
0.0039 in. | |
105 x 74 mm | |
105 mm | |
74 mm |