missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Laminated Polyester Stickers

Brand:  Brady™ 227595

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11740264

  • 13.65 € / Each
Estimated Shipment: 05-07-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

ISO 7010
Polyester
Permanent Acrylic
Pipemarkers and safety signs
0.024 mm
-40°C to 110°C
Flammable Gases 2
White on Red
Gloss
1 Ea.
Laminated Polyester
297 mm
297 mm
Rhomboid
Dangerous Goods Transport Label
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers