missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kautex™ LDPE High Shoulder Bottle without Closure
Handle the Kautex™ LPDE High Shoulder Bottle without Closure with ease. It has a high, narrow shape and it is leakproof.
5.55 € - 1047.60 €
Specifications
Closure Type | Dropper Cap |
---|---|
Product Type | Bottle |
For Use With (Application) | Dispensing, Adhesives, Sending Samples, Transport and Storage |
Material | LDPE |
Packaging | Bottle |
Product Code | Brand | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
17858117
|
Kautex™
2000070512 |
36.5 mm | 82 mm |
1047.60 €
Pack of 900 |
Estimated Shipment: 28-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15991381
|
Kautex™
2000070517 |
95 mm | 196 mm |
138.00 €
Pack of 72 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
10772362
|
Kautex™
2000070517 |
95 mm | 196 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- High, narrow shape
- Leakproof
- Easy handling
- Round
- Natural color
Specifications
Dropper Cap | |
Dispensing, Adhesives, Sending Samples, Transport and Storage | |
Bottle | |
High Shoulder |
Bottle | |
LDPE | |
Yes |