missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LDPE, Mixing/Dosing Container
1287.25 EUR valid until 2024-12-31
Use promo code "21900" to get your promotional price.
Use promo code "21900" to get your promotional price.
Click to view available options
Capacity (Metric):
200 L
500 L
Description
- Containers close completely tight
- Seamless, thick sides
- Impact-resistant and stress-free sintered
- Manufactured from LDPE
- With 0.75 in. inner thread at the container base
- Suitable for foodstuffs
Specifications
Capacity (English) | 132 gal. |
Product Type | Mixing/Dosing Container |
Closure Size | 0.75 in. |
Diameter (Metric) Outer | 815 mm |
Capacity (Metric) | 500 L |
Material | LDPE |
For Use With (Application) | Suitable for Food Contact Applications |
Height (Metric) With Closure | 1140 mm |
Neck Style | Wide |
No. per Pack | 1 |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'